Barnett 60W 2-Light Outdoor Wall Lantern in Antique Bronze

Part #PP560079020  |  Item #7529171  |  Manufacturer Part #P560079-020

$ 229.60 EACH

Color/Finish:
Antique Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Barnett lanterns deliver timeless appeal with a decidedly modern flair
  • Features dramatic over scaled loop in a contrasting brass-tone finish
  • Antique Bronze finish
  • Large clear panes of glass frame your choice of traditional or vintage style bulbs
  • Wall lantern uses two 100-watt max. medium base bulbs (sold separately)
  • Perfect showcase for vintage style light bulbs, including Progress Lighting's P7825-01 or P7827-01
  • Outdoor lanterns add illumination to walkways and pathways to enhance safety and security
  • Suitable for a variety of exteriors.

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Barnett

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 10 in

Diameter: 11-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 23-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting

Lighting Style: [Transitional, Farmhouse, Vintage]

Material: Aluminum

Number Of Lights: 2

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 9.9

Width: 11-1/4 in