0 items

Progress Lighting Bath Bracket in Brushed Nickel

PP336009

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cool and modern with a casual flair
  • Meets California title 24
  • Provides a signature, universal look to any room
  • Sweeping arms framing elegant, tapered glass shades

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-5/16 in
Energy Star Compliant
No
Height
6-7/16 in
Light Bulb Base Type
GU24
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
18

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday