Progress Lighting

Battery Back Up LED Exit Sign Green Letters

Part #PPETPEUG30  |  Manufacturer Part #PETPE-UG-30

Letter Color:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LED life-cycle of more than 10 years.
  • Molded-in template for Quick installation.
  • Dual-voltage 120 or 277V AC input.
  • Includes long-life Nickel Cadmium battery for UL recognized 90 minute emergency lighting.
  • Provided with test switch and AC-On indicator.
  • Canopy included.

Specifications

ADA Compliant: No

Battery Type: NiCad

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Depth: 4-3/10 in

Dimmable: Yes

Energy Star Compliant: No

Height: 7-3/16 in

Installation Type: Ceiling Mount

Length: 11-9/16 in

Letter Color: Green

Lettering: Exit

Material: Plastic

Material Type: Thermoplastic

Number Of Lights: 1

Power Source: Hardwired

Product Type: Emergency Light

Smart Home Enabled: No

Type: Exit Sign

UL Listed: Yes

Volts: 120/277V

Watts: 1.57

Weight: 2

Width: 2 in