Bay Court 100W 1-Light Medium Lantern in Antique Bronze

Part #PP558920  |  Item #4321609  |  Manufacturer Part #P5589-20

$ 351.98 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Distressed clear glass and etched opal glass.
  • A contemporary interpretation of antique nautical lanterns.
  • Antique Bronze finish.

Specifications

ADA Compliant: No

Application: [Outdoor, Lighting]

Bulb Type: Incandescent

Collection: Bay Court

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Distressed Clear

Height: 12-3/4 in

Installation Type: Ceiling Mount

Length: 88 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Coastal, Farmhouse, Transitional]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 14

Width: 8-3/4 in