9W 1-Light LED Wall Sconce in Polished Chrome
Beaker 9W 1-Light LED Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heightened sense of modern industrial styling.
- Vessels are suspended from herringbone cloth cords.
- Inspired by beautiful glass forms commonly found in a science lab.
- 3000K color temperature, 90+ CRI.
- CRI: 90
- 623 lumens 69.2 lumens/watt per module
- Dimmable to 10% with many ELV dimmers
Specifications
- ADA Compliant:
- No
- AMP:
- 0.075
- Average Life:
- 6.85 yr
- CSA Certified:
- Yes
- Collection:
- Beaker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 9-1/8 in
- Diameter:
- 4-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Mirror, Clear
- Green Product:
- Yes, Energy Star
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban Industrial, Transitional, Farmhouse
- Lumens:
- 316.3
- Lumens per Watt:
- 43.3
- Material:
- Steel
- Maximum Temperature:
- 30
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 4.07 lb
- Width:
- 4-3/4 in