Progress Lighting

Beaufort 10 x 12-5/8 in. 60W 1-Light Ceiling Mount and Stem Mount Medium E-26 Incandescent Outdoor Hanging Lantern in Black

Part #PP550019031  |  Manufacturer Part #P550019-031

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a clear seeded glass diffuser.
  • Ideal for either traditional or vintage style lights
  • Design draws upon industrial and nautical influences
  • Black finish.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Beaufort

Color Finish: Black

Color Finish Category: Blacks

Diameter: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12-5/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Coastal, Traditional, Transitional, Farmhouse]

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 3.37

Width: 10 in