52 x 17-1/2 in. 59W 5-Blade 2-Light Ceiling Fan in Forged Black

You last purchased this on
 
Progress Lighting

Billows 52 x 17-1/2 in. 59W 5-Blade 2-Light Ceiling Fan in Forged Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Billows 52 x 17-1/2 in. 59W 5-Blade 2-Light Ceiling Fan in Forged Black

  • Fast #
  • Part #PP255280
  • Item #7359434
  • Manufacturer Part #P2552-80
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Forged Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five reversible Black/Toasted Oak blades
  • Billows collection ceiling fan with Forged Black finish
  • 52" Billows collection ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefits
  • Features Traditional design styling
  • Indoor ceiling fan ideal for use in living rooms, bedrooms and bonus rooms
  • Billows ceiling fan adds form and function - by providing increased air circulation in rooms
  • The light kit contains a white opal glass shade and is comprised of 2-10W dimmable 3000K LED lamps, offering 800 lumens/each, 90+ CRI
  • Pull chain is Antique Brass with a walnut fob
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware for a quick, easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Blade Pitch:
13.5°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4682 ft3/min
Ceiling Fan Blade Finish:
Black/Toasted Oak
Collection:
Billows
Color Finish Category:
Blacks
Color Finish Name:
Forged Black
Color Temperature:
3000
Control Type:
Manual
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
800
Lumens per Watt:
80
Material:
Steel
Number of Blades:
5
Number of Lights:
2
Power Source:
Hardwired
Product Type:
Ceiling Fan Kit
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
59 W
Weight:
20.2 lb