Progress Lighting Bingo 17W 5-Light 120V LED Wall or Ceiling Mount Fixture in Brushed Nickel

PP37370930K9

Color Finish

(Pricing is for Brushed Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brushed Nickel metalwork
  • Etched White acrylic diffusers

SPECIFICATIONS

Bulb Type
LED
Collection
Bingo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Ceiling Mount
Length
45-3/4 in
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Lumens
1211
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
17
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday