Progress Lighting

Bingo 24 in. 5-Light Flushmount in Venetian Bronze with Etched White Glass Shade

Part #PP37377430K  |  Manufacturer Part #P3737-7430K

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Bingo

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Diameter: 24 in

Dimmable: No

Energy Star Compliant: Yes

Glass Type: White

Green: Energy Star, Yes

Height: 3-1/2 in

Installation Type: Ceiling Mount, Wall Mount

Length: 45-3/4 in

Light Bulb Shape Code: B12

Lighting Style: Contemporary, Modern

Lumens: 1211

Lumens per Watt LPW : 71.2

Material: Steel

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 5

Smart Home Enabled: No

Volts: 120V

Watts: 17

Width: 24 in