60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Antique Bronze

You last purchased this on
 
Progress Lighting

Bonita 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Bonita 60W 2-Light Candelabra E-12 Incandescent Wall Sconce in Antique Bronze

  • Fast #
  • Part #PP710019020
  • Item #7359232
  • Manufacturer Part #P710019-020
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • White linen shade.
  • The understated beauty complements luxurious bath suites
  • Crisp metal fittings support a graceful frame.
  • Part of the Design Series Collections offering high style and design.
  • Antique Bronze finish.
  • Sconces have a traditional elegance
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bonita
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
6-7/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
17-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Luxe, Traditional, Transitional
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
3.85 lb
Width:
13-5/8 in