Botta 1-Light 100W Small Wall Lantern in Antique Bronze

Part #PP604320  |  Item #7036283  |  Manufacturer Part #P6043-20

$ 101.05 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Casual feel with vintage flair.
  • Complements both interiors and exteriors.
  • Finely crafted accents highlight clear seeded glass.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Botta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Diameter: 6-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 11-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Coastal, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 7.61

Width: 6-1/4 in