Botta 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Antique Bronze

Part #PP556120  |  Item #7036284  |  Manufacturer Part #P5561-20

$ 146.07 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Casual feel with vintage flair.
  • Complements both interiors and exteriors.
  • Finely crafted accents highlight clear seeded glass.
  • Includes one 6", four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Botta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12 in

Installation Type: Ceiling Mount

Length: 78 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Transitional, Coastal, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 8.27

Width: 7-3/4 in