Botta 100W 1-Light Medium E-26 Incandescent Small Hanging Lantern in Antique Bronze

Part #PP556020  |  Item #7036285  |  Manufacturer Part #P5560-20

$ 125.16 EACH

Color/Finish:
Antique Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Casual feel with vintage flair.
  • Complements both interiors and exteriors.
  • Finely crafted accents highlight clear seeded glass.
  • Includes one 6", four 12" stems and 6 Links of chain.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

Collection: Botta

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 9-3/4 in

Installation Type: Ceiling Mount

Length: 76 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Coastal, Farmhouse, Transitional

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.62

Width: 6-1/4 in