13-7/8 in. 1-Light Outdoor Wall Lantern in Antique Bronze
Botta 13-7/8 in. 1-Light Outdoor Wall Lantern in Antique Bronze
Frequently Purchased Together
Product Details
- Complements both interiors and exteriors.
- Finely crafted accents highlight clear seeded glass.
- Casual feel with vintage flair.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- Yes
- Collection:
- Botta
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-3/8 in
- Diameter:
- 7-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Coastal, Farmhouse
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 8.93 lb
- Width:
- 7-3/4 in