Braden 56 in. Ceiling Fan in Black with American Walnut

Part #PP25881530K  |  Item #7852494  |  Manufacturer Part #P2588-1530K

$ 378.00 EACH

Blade Finish:
Black/American Walnut

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 56” Braden three-blade hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
  • A white opal, shatterproof shade contains a 18W dimmable, 3000K LED module with 90CRI and 1400 lumens (source)
  • Indoor celling fan ideal for rooms with low ceiling heights
  • Features reversible American Walnut and Black blades
  • Striking Polished Chrome finish
  • Braden features a larger motor and moves more air than a traditional hugger ceiling fan
  • Braden hugger fan mounts close to the ceiling only
  • A Full function hand held remote control with fan speed control, reverse control and full range light dimming is included and comes with a convenient wall bracket for storage
  • Features modern styling for contemporary living spaces
  • Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)

Specifications

Blade Finish: Black/American Walnut

Blade Pitch: 13°

Bulb Type: LED

CFM: 4263

Collection: Braden

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 56 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Opal

Height: 9-7/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: [Craftsman, Mid-century, Modern]

Lumens: 1400

Lumens per Watt LPW : 77

Material: Steel

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 18