56 in. Ceiling Fan in Silver with American Walnut

You last purchased this on
 
Progress Lighting

Braden 56 in. Ceiling Fan in Silver with American Walnut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Braden 56 in. Ceiling Fan in Silver with American Walnut

  • Fast #
  • Part #PP25880930K
  • Item #7852490
  • Manufacturer Part #P2588-0930K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • A white opal, shatterproof shade contains a 18W dimmable, 3000K LED module with 90CRI and 1400 lumens (source)
  • Indoor celling fan ideal for rooms with low ceiling heights
  • 56” Braden three-blade hugger ceiling fan features an LED light source, offering both form and function with energy- and cost-savings benefit
  • A Full function hand held remote control with fan speed control, reverse control and full range light dimming is included and comes with a convenient wall bracket for storage
  • Braden features a larger motor and moves more air than a traditional hugger ceiling fan
  • Braden hugger fan mounts close to the ceiling only
  • Timeless Brushed Nickel finish
  • Features reversible American Walnut blades and Silver blades
  • Reversible motor for year round comfort allows you to choose either a down drafts (summer) or an up draft (winter)
  • Features modern styling for contemporary living spaces
  • Requires Certification

Specifications

Blade Pitch:
13°
CFM:
4263 ft3/min
Ceiling Fan Blade Finish:
Silver/American Walnut
Collection:
Braden
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
56 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Opal
Height:
9-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Craftsman, Mid-century, Modern
Lumens:
1400
Lumens per Watt:
77
Material:
Steel
Number Of Hours:
50000 h
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
18 W