24-1/4 x 8-3/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with White Glass in Brushed Nickel
Bramlett 24-1/4 x 8-3/8 in. 300W 3-Light Medium E-26 Incandescent Vanity Fixture with White Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- Matte Black shades and back plate
- Contrasting metallic fittings in Brushed Nickel
- A delightful mix of vintage and industrial styling.
- Fixture can be installed with shade facing up or down.
- Great for use with either vintage style or traditional bulbs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bramlett
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/8 in
- Diameter:
- 24-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Matte Black
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban Industrial, Coastal, Farmhouse
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 6.16 lb
- Width:
- 24-1/4 in