Progress Lighting BrassGuard Lantern 10-1/4 x 5-3/8 in. 100W 1-Light Outdoor Wall Lantern

PP5756

Manufacturer Part #: P5756-09

Color/Finish

Starting at $63.45

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • BrassGuard finish.
  • Brushed Nickel finish.
  • Clear beveled glass panels.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
BrassGuard Lantern
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-5/8 in
Diameter
5-3/8 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Solid Brass
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
5-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday