14-1/4 x 7 in. 100W 1-Light Outdoor Wall Lantern in Polished Brass
BrassGuard Lantern 14-1/4 x 7 in. 100W 1-Light Outdoor Wall Lantern in Polished Brass
Frequently Purchased Together
Product Details
- Clear beveled glass panels.
- BrassGuard finish.
- Polished Brass finish.
Specifications
- ADA Compliant:
- No
- Application:
- Outdoor
- CSA Certified:
- No
- Collection:
- BrassGuard Lantern
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 7-1/2 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Brass
- Number of Lights:
- 1
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Weight:
- 5.1 lb
- Width:
- 7 in