Progress Lighting BrassGuard Lantern 9-1/2 in. 60W 3-Light Outdoor Wall Sconce with Clear Beveled Glass in Polished Brass

PP573010

Manufacturer Part #: P5730-10

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Brass finish.
  • Clear beveled glass panels.
  • BrassGuard finish.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
BrassGuard Lantern
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
9-1/2 in
Diameter
9-3/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
25-3/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Style
Traditional
Material
Solid Brass
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
9-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday