Progress Lighting Bravo 1 Light 100W Mini Pendant with Etched Glass Antique Bronze

PP530020

Manufacturer Part #: P5300-20

Color/Finish

(Pricing is for Antique Bronze)

$55.62

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Coordinating fixtures from this collection.
  • Evenly scaled etched umber linen glass.
  • Includes two 6" stems and 72 in of chain.
  • Slightly arching arm gives a casual flair.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7-1/4 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Umber Linen
Height
6-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
94 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday