Progress Lighting

Bravo 100 W 3-Light Medium Chandelier in Antique Bronze

Part #PP391220  |  Manufacturer Part #P3912-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

Bulb Type: Incandescent

Collection: Bravo

Diameter: 21 in

Dimmable: Yes

Glass Type: Umber Linen

Height: 23-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 100