Bravo 100W 12-Light Medium Incandescent Chandelier in Brushed Nickel

Part #PP468709  |  Item #4468655  |  Manufacturer Part #P4687-09

$ 747.90 EACH

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Generously scaled white etched glass.
  • Streaming linear elements compose an exotic ambiance.
  • Balanced glass shades provide pleasing illumination for a special room.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 44 in

Installation Type: Ceiling Mount

Length: 119 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 12

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 63

Width: 38 in