Progress Lighting Bravo 100W 2-Light Medium Bracket in Antique Bronze

PP200520

Manufacturer Part #: P2005-20

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Depth
8-3/4 in
Diameter
17 in
Dimmable
Yes
ETL Listed
No
Glass Type
Umber Linen
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday