Progress Lighting

Bravo 100W 3-Light Medium Pendant in Antique Bronze

Part #PP396920  |  Manufacturer Part #P3969-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Diameter: 20 in

Dimmable: Yes

ETL Listed: No

Glass Type: Umber Linen

Height: 30-3/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 20 in