Progress Lighting

Bravo 100W 3-Light Medium Pendant in Brushed Nickel

Part #PP396909  |  Manufacturer Part #P3969-09

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed Nickel finish.
  • Evenly scaled etched glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 20 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 30-3/8 in

Installation Type: Ceiling Mount

Length: 105 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 27

Width: 20 in