Progress Lighting Bravo 100W 5-Light Medium E-26 Base Incandescent Chandelier in Antique Bronze

PP462320W

Manufacturer Part #: P4623-20W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Current, transitional style.
  • Evenly scaled etched white glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Diameter
27 in
Dimmable
Yes
ETL Listed
No
Glass Type
Etched
Height
23 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
5
Power Source
Hardwired
Smart Home Enabled
No
UL Listed
Yes
Volts
120V
Watts
100
Width
27 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday