Progress Lighting

Bravo 100W 5-Light Medium E-26 Incandescent Vanity Fixture in Antique Bronze

Part #PP2016W  |  Manufacturer Part #P2016-20W

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Current, transitional style.
  • Evenly scaled etched white glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 8-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Modern, Transitional

Material: Steel

Number Of Lights: 5

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 16.19

Width: 46-1/4 in