Bravo 100W 9-Light Medium E-26 Incandescent Chandelier in Brushed Nickel

Part #PP462509  |  Item #4227687  |  Manufacturer Part #P4625-09

$ 434.88 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushed Nickel finish.
  • Generously scaled white etched glass.
  • Streaming linear elements compose an exotic ambiance.
  • Balanced glass shades provide pleasing illumination for a special room.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Application: Lighting

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 31 in

Installation Type: Ceiling Mount

Length: 106 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Lighting Style: [Transitional, Modern]

Material: Steel

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 13

Width: 32 in