Progress Lighting

Bravo 21-1/2 in. 60 W 3-Light Candelabra Chandelier in Antique Bronze

Part #PP382120  |  Manufacturer Part #P3821-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Umber Linen

Height: 21-1/2 in

Installation Type: Ceiling Mount

Length: 96 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60