Progress Lighting Bravo 24 in. 4-Light Medium E-26 Base Chandelier in Antique Bronze

PP462220W

Manufacturer Part #: P4622-20W

Color/Finish

(Pricing is for Antique Bronze)

$183.78

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Coordinating fixtures from this collection.
  • Current, transitional style.
  • Evenly scaled etched white glass.
  • Slightly arching arm gives a casual flair.

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
21 in
Installation Type
Ceiling Mount
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Lighting Direction
Ambient Lighting
Lighting Style
Modern, Transitional
Material
Steel
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday