Progress Lighting

Bravo 32 in. 100W 9-Light Medium E-26 Incandescent Chandelier in Antique Bronze

Part #PP462520W  |  Manufacturer Part #P4625-20W

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Current, transitional style.
  • Evenly scaled etched white glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Diameter: 32 in

Dimmable: Yes

ETL Listed: No

Glass Type: Etched

Height: 31 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up Lighting

Number Of Lights: 9

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 32 in