Progress Lighting

Bravo 8-7/8 in. 100W 5-Light Bath Light in Antique Bronze

Part #PP201620  |  Manufacturer Part #P2016-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze finish.
  • Evenly scaled etched umber linen glass.
  • Slightly arching arm gives a casual flair.
  • Coordinating fixtures from this collection.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Bravo

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 8-3/4 in

Diameter: 46-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Umber Linen

Height: 8-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 5

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 46-1/4 in