Progress Lighting
Bravo 95 in. 100 W 3-Light Medium Chandelier in Antique Bronze
Part #PP462120 | Manufacturer Part #P4621-20
Product Details
- Antique Bronze finish.
- Generously scaled etched umber linen glass.
- Streaming linear elements compose an exotic ambiance.
- Balanced glass shades provide pleasing illumination for a special room.
- Coordinating fixtures from this collection.
Documents
Specifications
Bulb Type: Incandescent
CSA Certified: No
Collection: Bravo
Diameter: 23 in
Dimmable: Yes
ETL Listed: No
Glass Type: Umber Linen
Height: 20-1/8 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: B12
Lighting Direction: Down Lighting
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 100