Progress Lighting Broadway 30 in. 100W 4-Light Vanity Fixture in Polished Chrome

PP311515

Manufacturer Part #: P3115-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Chrome finish.
  • Lighting strip gives even spread of illumination.
  • Brilliant metallic finish coordinates with popular faucet and bath hardware styles.
  • Use with frosted lamps to reduce glare.

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Diameter
30 in
Dimmable
Yes
ETL Listed
No
Height
4-1/4 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
30 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday