Progress Lighting

Broadway 4-1/4 in. 60W 6-Light Bath Vanity Fixture in Polished Chrome

Part #PP311715  |  Manufacturer Part #P3117-15

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chrome finish.
  • Lighting strip gives even spread of illumination.
  • Brilliant metallic finish coordinates with popular faucet and bath hardware styles.
  • Use with frosted lamps to reduce glare.

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

CSA Certified: No

Collection: Broadway

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-1/16 in

Diameter: 48 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Mid-century, Modern]

Material: Steel

Number Of Lights: 6

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 4.4

Width: 48 in