Progress Lighting

Broadway 4-5/8 in. 60W 4-Light Bath Vanity Fixture in Antique Bronze

Part #PP302520  |  Manufacturer Part #P3025-20

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Antique Bronze wall light decoration.
  • Lighting strip gives even spread of illumination.
  • Use with frosted lamps to reduce glare.
  • Hollywood-like appearance.

Specifications

ADA Compliant: No

Bulb Style: Globe

Bulb Type: Incandescent

CSA Certified: No

Collection: Broadway

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 2-1/2 in

Diameter: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 4-5/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Direction: Up/Down Lighting

Lighting Style: [Traditional, Mid-century, Modern]

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 3.5

Width: 24 in