Progress Lighting Broadway 4 Light 60W Vanity Light Fixture Brushed Nickel

PP302509

Manufacturer Part #: P3025-09

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brushed Nickel wall light decoration.
  • Lighting strip gives even spread of illumination.
  • Use with frosted lamps to reduce glare.
  • Hollywood-like appearance.

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Globe
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Depth
2-1/2 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Power Source
Electric
Type
PP302509
UL Listed
Yes
Volts
120V
Watts
60
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday