4-Light Bath and Vanity Light in White
Broadway 4-Light Bath and Vanity Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighting strip gives even spread of illumination
- White finish
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Broadway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 4-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in