48 in. 100W 8-Light Vanity Fixture in Brushed Nickel
Broadway 48 in. 100W 8-Light Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighting strip gives even spread of illumination
- Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Broadway
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Energy Star Compliant:
- No
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 8
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 48 in