Progress Lighting Broadway 60 W 3-Bulb Strip Light in Polished Chrome

PP303815

Manufacturer Part #: P3038-15

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polished Chrome wall light decoration.
  • Lighting strip gives even spread of illumination.
  • Use with frosted lamps to reduce glare.
  • Hollywood-like appearance.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Broadway
Depth
2-1/2 in
Diameter
18 in
Dimmable
Yes
ETL Listed
No
Height
4-5/8 in
Installation Type
Wall Mount
Light Bulb Shape Code
B12
Lighting Direction
Up/Down Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
18 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday