60 W 6-Bulb Medium Strip Light in Polished Chrome
Broadway 60 W 6-Bulb Medium Strip Light in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lighting strip gives even spread of illumination.
- Use with frosted lamps to reduce glare.
- Polished Chrome wall light decoration.
- Hollywood-like appearance.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Broadway
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional, Mid-century, Modern
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in