Progress Lighting

Brookside 1-Light Pendant in Antique Bronze

Part #PP50242030K9  |  Manufacturer Part #P5024-2030K9

Color/Finish:
Antique Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inspired by vintage light fixtures found in early 20th century train stations.
  • One-light pendant has a spun metal shade.
  • Stem-hung with 90 degree swivel.
  • Includes one 6", four 12" stems and 6 links of chain.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.

Green

Specifications

ADA Compliant: No

AMP: 0.142

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Brookside

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Spun

Green: Energy Star, Yes

Height: 9-1/4 in

Installation Type: Ceiling Mount

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: Farmhouse, Urban Industrial, Vintage

Lumens: 1211

Material: Steel

Maximum Temperature: 30

Number Of Hours: 60000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 17