Brookside 12 in. 100 W 1-Light Medium Lantern in Gilded Iron

Part #PP572371  |  Item #2131080  |  Manufacturer Part #P5723-71

$ 224.01 EACH

Color/Finish:
Gilded Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inspired by vintage light fixtures found in early 20th century train stations.
  • Aluminum with a textured Gilded Iron finish.
  • Double arm attachment for stability.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Brookside

Color Finish: Gilded Iron

Color Finish Category: Iron Tones

Depth: 13-1/8 in

Diameter: 12 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 12-3/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Urban Industrial, Vintage, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.3

Width: 12 in