Brookside 8-1/16 in. 60 W 1-Light Medium Lantern in Gilded Iron

Part #PP572171  |  Item #2131138  |  Manufacturer Part #P5721-71

$ 136.44 EACH
(Pricing is for Gilded Iron)

Color/Finish:
Gilded Iron

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inspired by vintage light fixtures found in early 20th century train stations.
  • Aluminum with a textured Gilded Iron finish.
  • Double arm attachment for stability.

Specifications

ADA Compliant: No

Application: Outdoor

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Brookside

Color Finish: Gilded Iron

Color Finish Category: Iron Tones

Depth: 9-7/8 in

Diameter: 8-5/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 10 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B12

Lighting Style: [Urban Industrial, Vintage, Farmhouse]

Material: Aluminum

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3.5

Width: 8-1/8 in