Builder Fan 52 in. 8.5W 1-Light Medium E-26 LED Ceiling Fan in Brushed Nickel

Part #PP259909  |  Item #7852641  |  Manufacturer Part #P2599-09

$ 186.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 52” ceiling fan with light kit features five reversible blades
  • Reversible Cherry/Natural Cherry blades
  • Ceiling fan with timeless Brushed Nickel finish
  • Features a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light
  • White etched glass bowl with two medium-based LED lamps are included (included lamps are not dimmable)
  • Pull chain is chrome with a maple fob
  • Indoor ceiling fan ideal for use in great rooms, living rooms, bedrooms and bonus rooms
  • Ceiling fan adds form and function – by providing increased air circulation in rooms
  • Features Traditional design styling
  • Powerful and reversible 3-speed motor with triple-capacitor control

Specifications

Blade Finish: Cherry/Natural Cherry

Blade Span: 52 in

Bulb Type: LED

CFM: 3300

Collection: Builder Fan

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Fan Speeds: 3

Glass Type: White Etched

Height: 19-1/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Lumens: 1600

Material: Steel

Number Of Blades: 5

Number Of Lights: 1

RPM: 160

UL Listed: No

Volts: 120V

Watts: 8.5