Progress Lighting Bulkheads 10 in. 75W 1-Light Outdoor Wall Lantern in White

PP570330

Manufacturer Part #: P5703-30

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Colors will not fade and parts will not corrode.
  • Mount on walls or ceilings.
  • Polycarbonate light for indoor and outdoor areas.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bulkheads
Depth
5 in
Diameter
10 in
Dimmable
Yes
ETL Listed
No
Glass Type
White Ribbed
Height
10 in
Installation Type
Ceiling Mount, Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
B12
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
75
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday