Progress Lighting

Bulkheads 17W 1-Light LED Ceiling Light in Black

Part #PP36503130K9  |  Manufacturer Part #P3650-3130K9

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Robust and energy efficient.
  • Offers various mounting options.
  • Can be widely adapted for indoor and outdoor applications.
  • Meets California Title 24 high efficacy requirements for outdoor use only.
  • 1,211 lumens 71.2 lumens/watt
  • 3000K color temperature, 90+ CRI.

Specifications

ADA Compliant: No

AMP: 0.142

Average Life: 6.85

Bulb Type: LED

CSA Certified: Yes

Collection: Bulkheads

Color Finish: Black

Color Finish Category: Blacks

Color Rendering Index CRI : 90

Color Temperature: 3000

Depth: 4-11/16 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Frosted

Green: [Yes, Energy Star]

Height: 9-1/2 in

Installation Type: [Ceiling Mount, Wall Mount]

Light Bulb Shape Code: B12

Lighting Direction: Down Lighting

Lighting Style: [Builder, Commodity]

Lumens: 1211

Material: [Aluminum, Plastic]

Material Type: Polycarbonate

Number Of Hours: 60000

Number Of Lights: 1

Power Source: Hardwired

Smart Home Enabled: No

Temperature Range: -30 to 30 Deg C

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 17

Weight: 1.83

Width: 9-1/2 in