3-3/4 in. 60W 1-Light Outdoor Wall Sconce with UV Stabilized Ribbed Frosted Polycarbonate Oval Lens Glass in White

You last purchased this on
 
Progress Lighting

Bulkheads 3-3/4 in. 60W 1-Light Outdoor Wall Sconce with UV Stabilized Ribbed Frosted Polycarbonate Oval Lens Glass in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Bulkheads 3-3/4 in. 60W 1-Light Outdoor Wall Sconce with UV Stabilized Ribbed Frosted Polycarbonate Oval Lens Glass in White

  • Fast #
  • Part #PP570430
  • Item #954871
  • Manufacturer Part #P5704-30
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mount on walls or ceilings.
  • Polycarbonate light for indoor and outdoor areas.
  • Colors will not fade and parts will not corrode.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Outdoor
CSA Certified:
No
Collection:
Bulkheads
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-3/4 in
Diameter:
10-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
UV stabilized Ribbed Frosted
Height:
5-7/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
1 lb
Width:
10-1/2 in