4-3/4 in. Medium E-26 Base Wall Sconce in White

You last purchased this on
 
Progress Lighting

Bulkheads 4-3/4 in. Medium E-26 Base Wall Sconce in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Bulkheads 4-3/4 in. Medium E-26 Base Wall Sconce in White

  • Fast #
  • Part #PP570230
  • Item #955106
  • Manufacturer Part #P5702-30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mount on walls or ceilings.
  • Polycarbonate light for indoor and outdoor areas.
  • Colors will not fade and parts will not corrode.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Outdoor
CSA Certified:
No
Collection:
Bulkheads
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/4 in
Diameter:
10 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Ribbed
Height:
10 in
Installation Type:
Wall Mount, Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Style:
Contemporary
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
1
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
75 W
Weight:
2 lb
Width:
10 in